Akro-Mils
Storage Drawer, Blue, Industrial Grade Polymer, 5 lb Load Capacity
Mfr # 20320BLU
Zoro # G5258885
Sold in multiples of 40 for $142.00
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5 lb
- Material Industrial Grade Polymer
- Overall Length 10.5625 in
- Overall Height 2.0625 in
- Volume Capacity .036 cu ft
Explore More Products
- AKRO-MILS Shelf Storage Bin, Yellow, Plastic, 17 7/8 in L x 4 1/8 in W x 4 in H, 15 lb Load Capacity 30128YELLO
- AKRO-MILS Shelf Storage Bin, Red, Plastic, 23 5/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30174RED
- AKRO-MILS Shelf Storage Bin, Green, Plastic, 17 7/8 in L x 4 1/8 in W x 4 in H, 15 lb Load Capacity 30128GREEN
- AKRO-MILS Hang & Stack Storage Bin, Red, Industrial Grade Polymer, 10 lb Load Capacity, 6 PK 08212RED
- AKRO-MILS Hang & Stack Storage Bin, Clear, Plastic, 9 1/4 in L x 6 in W x 5 in H, 20 lb Load Capacity 30237SCLAR
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 11 5/8 in L x 4 1/8 in W x 6 in H, 20 lb Load Capacity 30040BLUE
- AKRO-MILS AkroMils AkroBin Plastic Stack Hang Bin, 512W x 1434D x 5H, Red 30234 RED
- AKRO-MILS AkroMils AkroBin Plastic Stack Hang Bin, 814W x 1434D x 7H, Stone 30240STONE
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30158 - 8-3/8"W x 17-7/8"D x 4"H Red 30158RED
- AKRO-MILS Shelf Storage Bin, Red, Plastic, 11 5/8 in L x 8 3/8 in W x 6 in H, 35 lb Load Capacity 30080RED
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Blue, Polypropylene, 17 7/8 in L x 6 5/8 in W x 4 in H, 50 lb Load Capacity QSB104BL
- Akro-Mils Storage Bins