Straight Wall Container, Red, Industrial Grade Polymer, 1.78 cu. ft. Volume Capacity (Discontinued)
- Mfr # 37608RED
- Zoro # G4382463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37608RED
Zoro #
G4382463
UPC #
032903011654
Country of Origin
United States
Dimensions
Inside Height
8 in
Inside Width
14 in
Inside Length
22 in
Outside Width
15 3/4 in
Outside Length
23 3/4 in
Outside Height
8 1/4 in
Details
Color
Red
Load Capacity
45 lb
Material
Industrial Grade Polymer
Item
Straight Wall Container
Volume Capacity
1.78 cu ft
Finish
Smooth
Type
Mesh Sides and Bottom
Description
Straight Wall Container, Material Industrial Grade Polymer, Volume Capacity 1.78 cu ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.