Akro-Mils
Straight Wall Storage Container, 6.7 gal, 15-3/4 in L, 11-3/4 in W, 8-1/4 in H, Gray
Mfr # 37208GREY
Zoro # G2998177
product price: $19.95
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8-1/4 in
- Overall Length 15-3/4 in
- Overall Width 11-3/4 in
- Type Mesh Sides and Bottom
- Material Industrial Grade Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Akro-Mils
- MFR # 37208GREY
- Zoro # G2998177
- UPC # 032903321784
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 8-1/4 in |
Overall Length | 15-3/4 in |
Overall Width | 11-3/4 in |
Inside Width | 10 in |
Inside Height | 8 in |
Inside Length | 14 in |
Description
Straight Wall Container, Container Wall Type Vented, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable No, Overall Height 8 1/4 in, Overall Length 15 3/4 in, Overall Width 11 3/4 in, Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids, Stackable Yes, Stacking Capacity 150 lb, Volume Capacity 6.7 gal, Weight Capacity 30 lb, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome (45VX71)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- AKRO-MILS Straight Wall Storage Container, 26.6 gal, 23-3/4 in L, 15-3/4 in W, 16-1/8 in H, Gray (37616GREY)
- AKRO-MILS Straight Wall Storage Container, 13.3 gal, 23-3/4 in L, 15-3/4 in W, 8-1/4 in H, Gray (37608GREY)
- AKRO-MILS Straight Wall Storage Container, 20 gal, 23-3/4 in L, 15-3/4 in W, 12-1/4 in H, Gray (37612GREY)
- AKRO-MILS Stack and Nest Storage Container, 19.4 gal, 23-1/2 in L, 19-1/2 in W, 13 in H, Blue (35230BLUE)
- AKRO-MILS Straight Wall Storage Container, 13.3 gal, 23-3/4 in L, 15-3/4 in W, 8-1/4 in H, Gray (37688GREY)
- AKRO-MILS Straight Wall Storage Container, 11.2 gal, 23-5/8 in L, 15-3/4 in W, 8-5/8 in H, Gray (38358GRY)
- TOTELINE Stack and Nest Storage Container, 18.7 gal, 42-1/2 in L, 20 in W, 7-1/2 in H, Blue (780108W5268)
- UNITED SOLUTIONS United Solutions Cleverstore Clear Latching Storage Tote w/Lid 41 Quart 29"L x 17-3/4"W x 6-1/8"H (RMCC410001)