Super Size Bin, 20 In.L, 12-3/8 In.W, 12 In

AKRO-MILS| Zoro #: G0865882| Mfr #: 30282BLUE

$19.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Use with Grainger Divider No.: 10A047Load Capacity: 200 lb.Inside Height: 11-3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G0865882 Mfr #: 30282BLUE
Use with Grainger Divider No.: 10A047Load Capacity: 200 lb.
Inside Height: 11-3/8"Inside Width: 10-11/16"
ESD Conductive: NoVolume Capacity: 1.20 cu. ft.
Outside Height: 12"No. of Divider Slots Long: 3
Outside Length: 20"Material: Industrial Grade Polymer
Item: Super Size BinOutside Width: 12-3/8"
Inside Length: 16-7/8"Includes: Molded-in Rear Carry Handle
Hopper Bin Item: Hopper BinUse Divider No.: Mfr. No. 40282
Color: BlueCountry of Origin (subject to change): United States


Hopper Bin, Outside Length 20 In., Outside Width 12-3/8 In., Outside Height 12 In., Inside Length 16-7/8 In., Inside Width 10-11/16 In., Inside Height 11-3/8 In., Volume Capacity 1.20 cu. ft., Load Capacity 200 lb., Material Industrial Grade Polymer, Color Blue, Use with Grainger Divider No. 10A047, No. of Divider Slots Long 3, Includes Molded-in Rear Carry Handle, ESD Conductive No