DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Super Size Bin, 20 In.L, 12-3/8 In.W, 12 In

AKRO-MILS| Zoro #: G1928464| Mfr #: 30282YELLO

$19.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 200 lb.
Includes: Molded-in Rear Carry Handle
Outside Width: 12-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928464 Mfr #: 30282YELLO
Load Capacity: 200 lb.Includes: Molded-in Rear Carry Handle
Outside Width: 12-3/8"Outside Length: 20"
Volume Capacity: 1.20 cu. ft.No. of Divider Slots Long: 3
Outside Height: 12"Use with Grainger Divider No.: 10A047
ESD Conductive: NoInside Width: 10-11/16"
Item: Super Size BinUse Divider No.: Mfr. No. 40282
Inside Length: 16-7/8"Inside Height: 11-3/8"
Hopper Bin Item: Hopper BinColor: Yellow
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 20 In., Outside Width 12-3/8 In., Outside Height 12 In., Inside Length 16-7/8 In., Inside Width 10-11/16 In., Inside Height 11-3/8 In., Volume Capacity 1.20 cu. ft., Load Capacity 200 lb., Material Industrial Grade Polymer, Color Yellow, Use with Grainger Divider No. G3627084, No. of Divider Slots Long 3, Includes Molded-in Rear Carry Handle, ESD Conductive No

Reviews