Super Size Bin, 20 In.L, 12-3/8 In.W, 6 In.

AKRO-MILS| Zoro #: G1784973| Mfr #: 30280BLUE

$13.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 200 lb.
Includes: Molded-in Rear Carry Handle
Outside Width: 12-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784973 Mfr #: 30280BLUE
Load Capacity: 200 lb.Includes: Molded-in Rear Carry Handle
Outside Width: 12-3/8"Outside Length: 20"
Volume Capacity: 0.67 cu. ft.No. of Divider Slots Long: 3
Outside Height: 6"Use with Grainger Divider No.: 10A045
ESD Conductive: NoInside Width: 10-11/16"
Item: Super Size BinUse Divider No.: Mfr. No. 40280
Inside Length: 16-7/8"Inside Height: 5-3/8"
Hopper Bin Item: Hopper BinColor: Blue
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 20 In., Outside Width 12-3/8 In., Outside Height 6 In., Inside Length 16-7/8 In., Inside Width 10-11/16 In., Inside Height 5-3/8 In., Volume Capacity 0.67 cu. ft., Load Capacity 200 lb., Material Industrial Grade Polymer, Color Blue, Use with Grainger Divider No. G3694031, No. of Divider Slots Long 3, Includes Molded-in Rear Carry Handle, ESD Conductive No

Reviews