Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Super Size Bin, 20 In.L, 12-3/8 In.W, 6 In.

AKRO-MILS | Zoro #: G0918443 | Mfr #: 30280YELLO

$ 14.21 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0918443 Mfr #: 30280YELLO
Use Divider No.: Mfr. No. 40280 Hopper Bin Item: Hopper Bin
Inside Length: 16-7/8" Color: Yellow
Volume Capacity: 0.67 cu. ft. No. of Divider Slots Long: 3
Includes: Molded-in Rear Carry Handle Outside Length: 20"
Item: Super Size Bin Inside Height: 5-3/8"
Outside Width: 12-3/8" Inside Width: 10-11/16"
Outside Height: 6" Material: Industrial Grade Polymer
Load Capacity: 200 lb. Use with Grainger Divider No.: 10A045
ESD Conductive: No Country of Origin (subject to change): United States

Description

Here are some important details for Akro-Mils Super Size Bin. Color: Yellow, Outside Length: 20", Material: Industrial Grade Polymer.

Reviews