BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Super Size Bin, 20 In.L, 12-3/8 In.W, 8 In.

AKRO-MILS| Zoro #: G0703735| Mfr #: 30281BLUE

$16.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 8"No. of Divider Slots Long: 3Includes: Molded-in Rear Carry Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703735 Mfr #: 30281BLUE
Outside Height: 8"No. of Divider Slots Long: 3
Includes: Molded-in Rear Carry HandleColor: Blue
Material: Industrial Grade PolymerVolume Capacity: 0.79 cu. ft.
ESD Conductive: NoHopper Bin Item: Hopper Bin
Use with Grainger Divider No.: 10A046Inside Width: 10-11/16"
Load Capacity: 200 lb.Outside Length: 20"
Item: Super Size BinOutside Width: 12-3/8"
Inside Length: 16-7/8"Inside Height: 7-3/8"
Use Divider No.: Mfg No. 40281Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 20 In., Outside Width 12-3/8 In., Outside Height 8 In., Inside Length 16-7/8 In., Inside Width 10-11/16 In., Inside Height 7-3/8 In., Volume Capacity 0.79 cu. ft., Load Capacity 200 lb., Material Industrial Grade Polymer, Color Blue, Use with Grainger Divider No. 10A046, No. of Divider Slots Long 3, Includes Molded-In Rear Carry Handle, ESD Conductive No

Reviews