Super Size Bin, 20 In.L, 12-3/8 In.W, 8 In.

AKRO-MILS| Zoro #: G2277396| Mfr #: 30281YELLO

$15.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Use with Grainger Divider No.: 10A046Load Capacity: 200 lb.Inside Height: 7-3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G2277396 Mfr #: 30281YELLO
Use with Grainger Divider No.: 10A046Load Capacity: 200 lb.
Inside Height: 7-3/8"Inside Width: 10-11/16"
ESD Conductive: NoVolume Capacity: 0.79 cu. ft.
Outside Height: 8"No. of Divider Slots Long: 3
Outside Length: 20"Material: Industrial Grade Polymer
Item: Super Size BinOutside Width: 12-3/8"
Inside Length: 16-7/8"Includes: Molded-in Rear Carry Handle
Hopper Bin Item: Hopper BinUse Divider No.: Mfg No. 40281
Color: YellowCountry of Origin (subject to change): United States


Hopper Bin, Outside Length 20 In., Outside Width 12-3/8 In., Outside Height 8 In., Inside Length 16-7/8 In., Inside Width 10-11/16 In., Inside Height 7-3/8 In., Volume Capacity 0.79 cu. ft., Load Capacity 200 lb., Material Industrial Grade Polymer, Color Yellow, Use with Grainger Divider No. 10A046, No. of Divider Slots Long 3, Includes Molded-In Rear Carry Handle, ESD Conductive No