Akro-Mils
Super Size Bin, Blue, Plastic, 20 in L x 18 3/8 in W x 12 in H, 300 lb Load Capacity
Mfr # 30283BLUE
Zoro # G2576761
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 20 in L x 18 3/8 in W x 12 in H
- Color Blue
- Load Capacity 300 lb
- Material Plastic
- Overall Length 20 in
Explore More Products
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30138 - 6-5/8"W x 17-7/8"D x 4"H Blue 30138BLUE
- AKRO-MILS Hang and Stack Storage Bins, Label Holder, Blue, 7 3/8 in L x 4 1/8 in W x 3 in H 30220BLUE
- AKRO-MILS Shelf Storage Bin, Clear, Plastic, 17 7/8 in L x 4 1/8 in W x 6 in H, 25 lb Load Capacity 30048SCLAR
- AKRO-MILS Hang & Stack Storage Bin, Clear, Plastic, 10 7/8 in L x 11 in W x 5 in H, 50 lb Load Capacity 30235SCLAR
- AKRO-MILS Shelf Storage Bin, Red, Plastic, 23 5/8 in L x 8 3/8 in W x 4 in H, 20 lb Load Capacity 30184RED
- AKRO-MILS Hang & Stack Storage Bin, Stone, Plastic, 5 3/8 in L x 4 1/8 in W x 3 in H, 10 lb Load Capacity 30210STONE
- AKRO-MILS AkroMils AkroBin Plastic Stack Hang Bin, 11W x 18D x 10H, Red 30260 RED
- AKRO-MILS AkroMils AkroBin Plastic Stack Hang Bin, 1612W x 1078D x 5H, Blue 30255 BLUE
- AKRO-MILS Drawer Storage Bin, Black, Industrial Grade Polymer, 6 lb Load Capacity 20715BLK
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Green, Polypropylene, 16 in L x 11 in W x 8 in H, 75 lb Load Capacity QUS255GN
- AKRO-MILS Hang & Stack Storage Bin, Yellow, Plastic, 10 7/8 in L x 11 in W x 5 in H, 50 lb Load Capacity 30235YELLO
- Akro-Mils Storage Bins