PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Super Size Bin, 20 In.L, 18-3/8 In.W, 12 In

AKRO-MILS| Zoro #: G0569301| Mfr #: 30283RED

$22.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use with Grainger Divider No.: 10A047Volume Capacity: 2.18 cu. ft.Outside Width: 18-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569301 Mfr #: 30283RED
Use with Grainger Divider No.: 10A047Volume Capacity: 2.18 cu. ft.
Outside Width: 18-3/8"Hopper Bin Item: Hopper Bin
Use Divider No.: Mfr. No. 40282Inside Width: 16-9/16"
ESD Conductive: NoOutside Height: 12"
Color: RedMaterial: Industrial Grade Polymer
Item: Super Size BinOutside Length: 20"
Inside Length: 16-7/8"No. of Divider Slots Long: 3
Includes: Molded-in Rear Carry HandleLoad Capacity: 300 lb.
Inside Height: 11-3/8"Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 20 In., Outside Width 18-3/8 In., Outside Height 12 In., Inside Length 16-7/8 In., Inside Width 16-9/16 In., Inside Height 11-3/8 In., Volume Capacity 2.18 cu. ft., Load Capacity 300 lb., Material Industrial Grade Polymer, Color Red, Use with Grainger Divider No. 10A047, No. of Divider Slots Long 3, Includes Molded-in Rear Carry Handle, ESD Conductive No

Reviews