BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Super Size Bin, 23-7/8 In.L, 11 In., Yellow

AKRO-MILS| Zoro #: G1047907| Mfr #: 30288YELLO

$41.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 11"No. of Divider Slots Long: 3Includes: Label Area on Front of Bin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047907 Mfr #: 30288YELLO
Outside Height: 11"No. of Divider Slots Long: 3
Includes: Label Area on Front of BinColor: Yellow
Material: Industrial Grade PolymerVolume Capacity: 1.77 cu. ft.
ESD Conductive: NoHopper Bin Item: Hopper Bin
Use with Grainger Divider No.: 3FWC1 and 3HRW8Inside Width: 14-3/8"
Load Capacity: 150 lb.Outside Length: 23-7/8"
Item: Super Size BinOutside Width: 16-1/2"
Inside Length: 20-3/4"Inside Height: 10-1/8"
Use Divider No.: Mfr. No. 40287, 41288Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 23-7/8 In., Outside Width 16-1/2 In., Outside Height 11 In., Inside Length 20-3/4 In., Inside Width 14-3/8 In., Inside Height 10-1/8 In., Volume Capacity 1.77 cu. ft., Load Capacity 150 lb., Material Industrial Grade Polymer, Color Yellow, Use with Grainger Divider No. 3FWC1 and 3HRW8, No. of Divider Slots Long 3, Includes Label Area on Front of Bin, ESD Conductive No

Reviews