KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Super Size Bin, 23-7/8 In.L, 11 In.W, 10 In

AKRO-MILS| Zoro #: G1777982| Mfr #: 30287RED

$28.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Includes: Label Area on Front of Bin
Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777982 Mfr #: 30287RED
Load Capacity: 150 lb.Includes: Label Area on Front of Bin
Outside Width: 11"Outside Length: 23-7/8"
Volume Capacity: 1.15 cu. ft.No. of Divider Slots Long: 3
Outside Height: 10"Use with Grainger Divider No.: 3FWC1 and 3HRW7
ESD Conductive: NoInside Width: 9"
Item: Super Size BinUse Divider No.: Mfr. No. 40287, 41287
Inside Length: 20-3/4"Inside Height: 9-1/8"
Hopper Bin Item: Hopper BinColor: Red
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Stacking Bin, Outside Length 23 7/8 In, Outside Width 11 In, Outside Height 10 In, Load Capacity 150 Lb, Material Polypropylene, Color Red, Divider Color Black, Use Divider No G0572993, G3274661

Reviews