Super Size Bin, 23-7/8 In.L, 11 In.W, 7 In.

AKRO-MILS| Zoro #: G1654204| Mfr #: 30286YELLO

$17.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Includes: Label Area on Front of Bin
Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654204 Mfr #: 30286YELLO
Load Capacity: 300 lb.Includes: Label Area on Front of Bin
Outside Width: 11"Outside Length: 23-7/8"
Volume Capacity: 0.67 cu. ft.No. of Divider Slots Long: 3
Outside Height: 7"Use with Grainger Divider No.: 4MXK9 and 4MXL1
ESD Conductive: NoInside Width: 9-1/8"
Item: Super Size BinUse Divider No.: Mfr. No. 40286, 41286
Inside Length: 20-7/8"Inside Height: 6-1/8"
Hopper Bin Item: Hopper BinColor: Yellow
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 23-7/8 In., Outside Width 11 In., Outside Height 7 In., Inside Length 20-7/8 In., Inside Width 9-1/8 In., Inside Height 6-1/8 In., Volume Capacity 0.67 cu. ft., Load Capacity 300 lb., Material Industrial Grade Polymer, Color Yellow, Use with Grainger Divider No. 4MXK9 and 4MXL1, No. of Divider Slots Long 3, Includes Label Area on Front of Bin, ESD Conductive No

Reviews