KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Super Size Bin, 23-7/8 In.L, 16-1/2 In.W

AKRO-MILS| Zoro #: G1925953| Mfr #: 30288BLUE

$33.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Includes: Label Area on Front of Bin
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925953 Mfr #: 30288BLUE
Load Capacity: 150 lb.Includes: Label Area on Front of Bin
Outside Width: 16-1/2"Outside Length: 23-7/8"
Volume Capacity: 1.77 cu. ft.No. of Divider Slots Long: 3
Outside Height: 11"Use with Grainger Divider No.: 3FWC1 and 3HRW8
ESD Conductive: NoInside Width: 14-3/8"
Item: Super Size BinUse Divider No.: Mfr. No. 40287, 41288
Inside Length: 20-3/4"Inside Height: 10-1/8"
Hopper Bin Item: Hopper BinColor: Blue
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Stacking Bin, Outside Length 23 7/8 In, Outside Width 16 1/2 In, Outside Height 11 In, Load Capacity 150 Lb, Material Polypropylene, Color Blue, Divider Color Black, Use Divider No G0572993, G3274661

Reviews