KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Super Size Bin, 23-7/8 In.L, 18-1/4 In.W

AKRO-MILS| Zoro #: G1547077| Mfr #: 30289BLUE

$21.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Includes: Label Area on Front of Bin
Outside Width: 18-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547077 Mfr #: 30289BLUE
Load Capacity: 300 lb.Includes: Label Area on Front of Bin
Outside Width: 18-1/4"Outside Length: 23-7/8"
Volume Capacity: 2.18 cu. ft.No. of Divider Slots Long: 3
Outside Height: 12"Use with Grainger Divider No.: 4MXL3 and 4MXL4
ESD Conductive: NoInside Width: 16"
Item: Super Size BinUse Divider No.: Mfr. No. 40289, 41289
Inside Length: 20-3/4"Inside Height: 11-1/8"
Hopper Bin Item: Hopper BinColor: Blue
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Super-Size Stacking Bin, Outside Width 18 1/4 In, Outside Height 12 In, Outside Depth 23 7/8 In, Material Polypropylene, Color Blue, Use Divider No G0790307 or G1929882

Reviews