PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Super Size Bin, 23-7/8 In.L, 18-1/4 In.W

AKRO-MILS| Zoro #: G2134745| Mfr #: 30289RED

$26.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use with Grainger Divider No.: 4MXL3 and 4MXL4Volume Capacity: 2.18 cu. ft.Outside Width: 18-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134745 Mfr #: 30289RED
Use with Grainger Divider No.: 4MXL3 and 4MXL4Volume Capacity: 2.18 cu. ft.
Outside Width: 18-1/4"Hopper Bin Item: Hopper Bin
Use Divider No.: Mfr. No. 40289, 41289Inside Width: 16"
ESD Conductive: NoOutside Height: 12"
Color: RedMaterial: Industrial Grade Polymer
Item: Super Size BinOutside Length: 23-7/8"
Inside Length: 20-3/4"No. of Divider Slots Long: 3
Includes: Label Area on Front of BinLoad Capacity: 300 lb.
Inside Height: 11-1/8"Country of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 23-7/8 In., Outside Width 18-1/4 In., Outside Height 12 In., Inside Length 20-3/4 In., Inside Width 16 In., Inside Height 11-1/8 In., Volume Capacity 2.18 cu. ft., Load Capacity 300 lb., Material Industrial Grade Polymer, Color Red, Use with Grainger Divider No. 4MXL3 and 4MXL4, No. of Divider Slots Long 3, Includes Label Area on Front of Bin, ESD Conductive No

Reviews