KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Super Size Bin, 29-1/4 In.L, 12 In., Yellow

AKRO-MILS| Zoro #: G1305464| Mfr #: 30290YELLO

$21.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Includes: Molded-in Rear Carry Handle
Outside Width: 18-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305464 Mfr #: 30290YELLO
Load Capacity: 300 lb.Includes: Molded-in Rear Carry Handle
Outside Width: 18-3/8"Outside Length: 29-1/4"
Volume Capacity: 2.88 cu. ft.No. of Divider Slots Long: 3
Outside Height: 12"Use with Grainger Divider No.: 10A048
ESD Conductive: NoInside Width: 16-9/16"
Item: Super Size BinUse Divider No.: Mfr. No. 40290
Inside Length: 26-1/8"Inside Height: 11-3/8"
Hopper Bin Item: Hopper BinColor: Yellow
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 29-1/4 In., Outside Width 18-3/8 In., Outside Height 12 In., Inside Length 26-1/8 In., Inside Width 16-9/16 In., Inside Height 11-3/8 In., Volume Capacity 2.88 cu. ft., Load Capacity 300 lb., Material Industrial Grade Polymer, Color Yellow, Use with Grainger Divider No. G3735453, No. of Divider Slots Long 3, Includes Molded-in Rear Carry Handle, ESD Conductive No

Reviews