KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Super Size Bin, 29-7/8 In.L, 11 In., Yellow

AKRO-MILS| Zoro #: G0866266| Mfr #: 30293YELLO

$24.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Includes: Label Area on Front of Bin
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866266 Mfr #: 30293YELLO
Load Capacity: 150 lb.Includes: Label Area on Front of Bin
Outside Width: 16-1/2"Outside Length: 29-7/8"
Volume Capacity: 2.29 cu. ft.No. of Divider Slots Long: 3
Outside Height: 11"Use with Grainger Divider No.: 3HRW6 and 3HRW8
ESD Conductive: NoInside Width: 14-3/8"
Item: Super Size BinUse Divider No.: Mfr. No. 40292, 41288
Inside Length: 26-3/4"Inside Height: 10-1/8"
Hopper Bin Item: Hopper BinColor: Yellow
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Stacking Bin, Outside Length 29 7/8 In, Outside Width 16 1/2 In, Outside Height 11 In, Load Capacity 150 Lb, Material Polypropylene, Color Yellow, Divider Color Black, Use Divider No G0840707, G2249326

Reviews