Super Size Bin, 29-7/8 In.L, 11 In.W, 10 In

AKRO-MILS| Zoro #: G1293862| Mfr #: 30292RED

$29.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 150 lb.
Includes: Label Area on Front of Bin
Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293862 Mfr #: 30292RED
Load Capacity: 150 lb.Includes: Label Area on Front of Bin
Outside Width: 11"Outside Length: 29-7/8"
Volume Capacity: 1.29 cu. ft.No. of Divider Slots Long: 3
Outside Height: 10"Use with Grainger Divider No.: 3HRW6 and 3HRW7
ESD Conductive: NoInside Width: 9"
Item: Super Size BinUse Divider No.: Mfr. No. 40292, 41287
Inside Length: 26-3/4"Inside Height: 9-1/8"
Hopper Bin Item: Hopper BinColor: Red
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Hopper Bin, Outside Length 29-7/8 In., Outside Width 11 In., Outside Height 10 In., Inside Length 26-3/4 In., Inside Width 9 In., Inside Height 9-1/8 In., Volume Capacity 1.29 cu. ft., Load Capacity 150 lb., Material Industrial Grade Polymer, Color Red, Use with Grainger Divider No. 3HRW6 and 3HRW7, No. of Divider Slots Long 3, Includes Label Area on Front of Bin, ESD Conductive No

Reviews