Akro-Mils
Tote Caddy 13-7/8 x 18-3/8 x 9, Blue, Blue, 9" Height
Mfr # 09185BLUE
Zoro # G5410356
Sold in multiples of 6 for $131.94
$131.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 9"
- Width 13.8"
- Overall Length 13-7/8"
- Finish Textured
Explore More Products
- KLEIN TOOLS Bucket, #6 Canvas, Black Molded Polypropylene (Bottom), Off- White 5106
- PULL R HOLDING 18OZ Canvas Wrench Roll 70003
- 3M DBI-SALA Safe Bucket Rated Hook and Loop Canvas, Canvas, Black/Yellow 1500134
- ERGODYNE Duffel Bag, 600-denier Polyester, Red, 12 in Height GB5020S
- KLEIN TOOLS Deluxe Tool Bag, Black Canvas, 13 Pockets, 18-Inch 510218SPBLK
- KLEIN TOOLS Wide-Mouth Tool Bag, #8 Canvas, 1 Pockets, Natural/Brown, 15" Height 5102-20
- WILLIAMS Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets, 8" Height R-20A
- KLEIN TOOLS Leather Bottom Bucket with Connections, #1 Canvas, 15" Height 5104OCTO
- TOUGHBUILT Bucket Organizer TB-85
- PULL R HOLDING 18OZ Canvas Tool Roll 70004
- KLEIN TOOLS Canvas Bag with Connection Points, #4 Canvas, 9" Height 5416OCTO
- Akro-Mils Tool Bags, Backpacks & Totes