This item is Discontinued.

Akro-Mils Wire Shelf Ledge 36", Chrome AWLEDGE36

Wire Shelf Ledge 36", Chrome (Discontinued)

  • Mfr # AWLEDGE36
  • Zoro # G5032819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWLEDGE36
Zoro #
G5032819
UPC #
032903005547
Country of Origin
China

Details

Item
Wire Shelf Ledge 36",Chrome

Description

Wire Shelf Ledge 36 In.,Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.