Skip to Main Content
customer-service Help
Akro-Mils

Yellow Shelf Bin, 11-5/8"L x 2-3/4"W x 4"H

Akro-Mils Yellow Shelf Bin,  11-5/8"L x 2-3/4"W x 4"H 30110YELLO
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.26
Color: Yellow
  • Item: Shelf Bin
  • Color: Yellow
  • Material: Industrial Grade Polymer
See full product details
Orders over $75 ship free.
Total: $3.26

Akro-Mils #30110YELLO Specifications

  • Item: Shelf Bin
  • Color: Yellow
  • Material: Industrial Grade Polymer
  • ESD Conductive: No
  • Volume Capacity: 0.03 cu ft
  • Load Capacity: 7 lb
  • Outside Width: 2 3/4 in
  • Outside Height: 4 in
  • Outside Length: 11 5/8 in
  • Inside Length: 10 1/4 in
  • Use Divider No.: Mfr. No. 40130
  • Inside Width: 1 5/8 in
  • Inside Height: 4 in
  • No. of Divider Slots Long: 0
  • No. of Divider Slots Short: 0
  • Includes: Molded-In Label Area
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This yellow industrial grade polymer shelf bin from Akro-Mils is great for storing all kinds of tools and parts. With a sturdy build, it can hold up to 7 lb. load capacity. Outside measurements are 2-3/4\ by 4\"."

Reviews of Akro-Mils #30110YELLO