Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Yellow Shelf Bin, 33"L x 12"W x 5"H

  • Zoro #: G0535561
  • Mfr #: 30312YELLO
Akro-Mils Yellow Shelf Bin,  33"L x 12"W x 5"H 30312YELLO
Akro-Mils Yellow Shelf Bin,  33"L x 12"W x 5"H 30312YELLO
Akro-Mils Yellow Shelf Bin,  33"L x 12"W x 5"H 30312YELLO
Akro-Mils Yellow Shelf Bin,  33"L x 12"W x 5"H 30312YELLO
$20.18
  • Item: Shelf Bin
  • Outside Length: 33 in
  • Outside Width: 12 in
See full product details
Orders over $75 ship free.

Akro-Mils #30312YELLO Specifications

  • Zoro #: G0535561
  • Mfr #: 30312YELLO
Item: Shelf Bin Outside Length: 33 in
Outside Width: 12 in Outside Height: 5 in
Color: Yellow Material: Industrial Grade Polymer
ESD Conductive: No Volume Capacity: 0.68 cu ft
No. of Divider Slots Short: 6 Includes: Label Area on Front of Bin
Use with Grainger Divider No.: 1UML9 Use Divider No.: Mfr. No. 40312
Inside Height: 5 in No. of Divider Slots Long: 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelf Bin, Outside Length 33 in, Outside Width 12 in, Outside Height 5 in, Inside Height 5 in, Volume Capacity 0.68 cu ft, Material Industrial Grade Polymer, Color Yellow, Use Divider No. Mfr. No. 40312, Use with Grainger Divider No. 1UML9, No. of Divider Slots Long 0, No. of Divider Slots Short 6, Includes Label Area on Front of Bin, ESD Conductive No

Technical Guides

Reviews of Akro-Mils #30312YELLO