SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Exit Door Alarm, Annunciation, 95dB

ALARM LOCK| Zoro #: G1470192| Mfr #: PG21MS

$135.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Zinc AlloyAlarm Type: Audible/AnnunciationBody Width: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1470192 Mfr #: PG21MS
Body Material: Zinc AlloyAlarm Type: Audible/Annunciation
Body Width: 2-1/2"Body Length: 9"
Decibels: 95dBBody Height: 2-3/8"
Power Source: 9v BatteryIncludes: 9V battery
Cylinder Type: MortiseSiren Style: Sweeping
Item: Exit Door AlarmFinish: Metallic Silver
Door Handing: Non-handedActivated By: Unauthorized Egress
Standards: Meets ANSI/BHMA A156.29Country of Origin (subject to change): Dominican Republic

Description

Exit Door Alarm, Finish Metallic Silver, Cylinder Type Mortise, Alarm Type Audible/Annunciation, Siren Style Sweeping, Activated By Unauthorized Egress, Door Handing Non-Handed, Body Length 9 In., Body Height 2-3/8 In., Body Width 2-1/2 In., Decibels 95dB, Power Source 9V Battery, Standards Meets ANSI/BHMA A156.29, Includes 9V Battery

Reviews