Exit Door Alarm, Delayed Egress, 99dB, Alum

ALARM LOCK| Zoro #: G1158026| Mfr #: 250X28

$230.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Ul Listed
Decibels: 99dB
Finish: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158026 Mfr #: 250X28
Standards: Ul ListedDecibels: 99dB
Finish: AluminumArm Type: 18" Clapper
Includes: 9VDC Battery with Low Battery Alert and Strike PlateAlarm Type: Delayed Egress
Door Handing: Non-handedBody Material: Zinc and Reinforced Steel
Power Source: 9v BatteryCountry of Origin (subject to change): Dominican Rep

Description

Emergency Exit Door Alarm,Finish Aluminum,Arm Type 18 In. Clapper,Alarm Type Delayed Egress,Door Handing Nonhanded,Decibels 99dB,Power Source 9V Battery,Standards UL Listed,Includes 9VDC Battery with Low Battery Alert and Strike Plate

Reviews