KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exit Door Alarm, Flashing Light, Silver

ALARM LOCK| Zoro #: G0451577| Mfr #: LL1

$141.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Battery Pack, Test Button
Body Width: 10"
Finish: Metallic Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451577 Mfr #: LL1
Includes: Battery Pack, Test ButtonBody Width: 10"
Finish: Metallic SilverAlarm Type: Flashing Light
Power Source: Battery PackBody Height: 8-1/2"
Item: Exit Door AlarmBody Length: 3-1/4"
Cylinder Type: MortiseActivated By: Unauthorized Egress
Door Handing: Non-handedCountry of Origin (subject to change): Dominican Republic

Description

Exit Door Alarm,Finish Metallic Silver,Cylinder Type Mortise,Alarm Type Flashing Light,Activated By Unauthorized Egress,Door Handing Nonhanded,Body Length 3-1/4 In.,Body Height 8-1/2 In.,Body Width 10 In.,Power Source Battery Pack,Includes Battery Pack, Test Button

Reviews