Exit Door Alarm, Horn, 95dB, Chrome

ALARM LOCK| Zoro #: G1572207| Mfr #: 11A

$283.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Source: BP6 Battery
Siren Style: Horn
Item: Exit Door Alarm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572207 Mfr #: 11A
Power Source: BP6 BatterySiren Style: Horn
Item: Exit Door AlarmInside Keyed Cylinder Type: Rim
Body Material: Die-Cast MetalStandards: UL, CFM, ADA, NYC
Cylinder Type: RimActivated By: Unauthorized Egress
Includes: 1" Throw Deadbolt, Warning Alarm, Outside Cylinder Capability, Tamper Switch and Long Life Battery PackDecibels: 95dB
Door Handing: Right HandedFinish: Chrome
Alarm Type: HornArm Type: Push Bar
Country of Origin (subject to change): Dominican Republic

Description

Exit Door Alarm, Finish Chrome, Cylinder Type Rim, Arm Type Push Bar, Alarm Type Horn, Inside Keyed Cylinder Type Rim, Siren Style Horn, Activated By Unauthorized Egress, Door Handing Right Handed, Decibels 95dB, Power Source BP6 Battery, Standards UL, CFM, ADA, NYC, Includes 1 In. Throw Deadbolt, Warning Alarm, Outside Cylinder Capability, Tamper Switch and Long Life Battery Pack

Reviews