KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Card Batch Enroller, Plastic

ALARM LOCK| Zoro #: G1409825| Mfr #: AL-PRE

$354.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Standards: Ul Listed
Includes: Batteries
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409825 Mfr #: AL-PRE
Width: 7-1/2"Standards: Ul Listed
Includes: BatteriesPower Source: 9V
Operating Temp. Range: 32 Degrees to 120 Degrees FItem: Proximity Card Batch Enroller
For Use With: Trilogy(TM) LocksDepth: 1-1/2"
Height: 4"Features: Max Proximity Range 1"
Battery Life: 200 to 300 hr.Material: ABS plastic
Country of Origin (subject to change): China

Description

Proximity Card Batch Enroller, Height 4 In., Width 7-1/2 In., Depth 1-1/2 In., For Use With Trilogy(TM) Locks, Material ABS Plastic, Power Source 9V, Battery Life 200 to 300 hr., Operating Temp. Range 32 Degrees to 120 Degrees F, Standards UL Listed, Includes Batteries

Reviews