KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ALARM LOCK Alkaline Replacement Batteries,

ALARM LOCK| Zoro #: G1953971| Mfr #: BP6

$17.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Capacity: 1500mAh
Voltage: 6
Item: Replacement Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953971 Mfr #: BP6
Battery Capacity: 1500mAhVoltage: 6
Item: Replacement BatteryBattery Chemistry: Alkaline
Fits Brand: Alarm LockFits Model: Mfr. No. LL1, PG10 and 11A
Country of Origin (subject to change): Dominican Republic

Description

Replacement Battery, Fits Brand Alarm Lock, Fits Model Mfr. No. LL1, PG10 and 11A, Battery Chemistry Alkaline, Voltage 6, Battery Capacity 1500mAh

Reviews