Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25" Bath Storage Shelf with Towel Rod, Gray

  • Zoro #: G0237459
  • Mfr #: ABSS0040
$215.36
  • Material: Select hardwood and veneer
  • Width: 25
  • Height: 14
See full product details
This item ships free.

Alaterre #ABSS0040 Specifications

  • Zoro #: G0237459
  • Mfr #: ABSS0040
Material: Select hardwood and veneer Width: 25
Height: 14 Weight: 20
Depth: 9 Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

25" wide bathroom shelf with shelf, cubbies and towel bar. Coordinates with the Alaterre Bath Vanity Furniture collection.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ABSS0040