Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Albany All-Weather Wicker Outdoor Gray Corner Sectional Sofa, Weight: 133.2

  • Zoro #: G0223090
  • Mfr #: AWWD0122DD
Alaterre Albany All-Weather Wicker Outdoor Gray Corner Sectional Sofa,  Weight: 133.2 AWWD0122DD
Alaterre Albany All-Weather Wicker Outdoor Gray Corner Sectional Sofa,  Weight: 133.2 AWWD0122DD
Alaterre Albany All-Weather Wicker Outdoor Gray Corner Sectional Sofa,  Weight: 133.2 AWWD0122DD
Alaterre Albany All-Weather Wicker Outdoor Gray Corner Sectional Sofa,  Weight: 133.2 AWWD0122DD
$1,436.56
  • Material: Aluminum
  • Depth: 94
  • Width: 94
See full product details
This item ships free.

Alaterre #AWWD0122DD Specifications

  • Zoro #: G0223090
  • Mfr #: AWWD0122DD
Material: Aluminum Depth: 94
Width: 94 Weight: 133.2
Color: Light Gray Height: 30
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Modern Light Gray All-Weather Wicker Outdoor collection features mixed materials for a stylish update to your patio or deck. Square arms and mid-century wooden legs add modern flair. The dark gray cushions provide comfort and are weather-resistant. Recommended to store the cushions indoors.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWWD0122DD