Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

All-Weather Wicker Outdoor Gray 29" Square Coffee Table, Glass Top

  • Zoro #: G0223407
  • Mfr #: AWWD04DD
$178.63
  • Width: 29
  • Weight: 26.84
  • Height: 17
See full product details
This item ships free.

Alaterre #AWWD04DD Specifications

  • Zoro #: G0223407
  • Mfr #: AWWD04DD
Width: 29 Weight: 26.84
Height: 17 Material: Aluminum
Depth: 29 Color: Brown
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Modern Light Gray All-Weather Wicker Outdoor collection features mixed materials for a stylish update to your patio or deck. Mid-century wooden legs add modern flair.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWWD04DD