Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Alpine Natural Live Edge 36" Bench with Coat Hook Shelf Set

  • Zoro #: G0237014
  • Mfr #: AWAA033320
$303.57
  • Height: 18
  • Material: Acacia Wood with metal hooks
  • Width: 36
See full product details
This item ships free.

Alaterre #AWAA033320 Specifications

  • Zoro #: G0237014
  • Mfr #: AWAA033320
Height: 18 Material: Acacia Wood with metal hooks
Width: 36 Depth: 14
Weight: 64 Color: Natural
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Alpine Live Edge Coat Hooks are uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood coat hook. The live edge shape will vary on every piece due to the unique features of the natural wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of solid acacia wood.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWAA033320