Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Alpine Natural Live Edge Wood 48" Mirror

  • Zoro #: G0242377
  • Mfr #: AWAA1420
$252.09
  • Material: Acacia Wood
  • Weight: 39
  • Height: 24
See full product details
This item ships free.

Alaterre #AWAA1420 Specifications

  • Zoro #: G0242377
  • Mfr #: AWAA1420
Material: Acacia Wood Weight: 39
Height: 24 Width: 48
Depth: 2 Color: Natural
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Alpine Live Edge Mirror is uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood mirror. Every mirror will be unique due to the natural qualities of the wood. The live edge is on the inside of the mirror frame while the outside of the mirror frame is square. Constructed of natural acacia wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWAA1420