Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Alpine Natural Live Edge Wood Large Coffee Table

  • Zoro #: G0224448
  • Mfr #: AWAA1220
$554.50
  • Material: Acacia Wood with Metal legs
  • Height: 18
  • Weight: 160
See full product details
This item ships free.

Alaterre #AWAA1220 Specifications

  • Zoro #: G0224448
  • Mfr #: AWAA1220
Material: Acacia Wood with Metal legs Height: 18
Weight: 160 Width: 48
Depth: 32 Color: Natural
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Alpine is gorgeous natural Acacia wood with live edge and metal strap legs; an industrial modern update for your living room. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWAA1220