Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Athens All-Weather Wicker Outdoor 35"L Coffee Table with Glass Top

  • Zoro #: G0225044
  • Mfr #: AWWB03BB
$151.09
  • Color: Chocolate Brown
  • Material: Aluminum
  • Depth: 35
See full product details
This item ships free.

Alaterre #AWWB03BB Specifications

  • Zoro #: G0225044
  • Mfr #: AWWB03BB
Color: Chocolate Brown Material: Aluminum
Depth: 35 Height: 17
Weight: 22.7 Width: 24
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Modern all-weather wicker coffee table will whisk you away to a tropical island. With the dark brown wicker seat, dark wood legs and glass top this table is unique and versatile. Perfect for your porch or patio this table provides the perfect resting spot for your accessories, books, morning coffee or perhaps even your feet. Durable all-weather wicker construction will withstand many weather conditions.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWWB03BB