Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aurora Twin Wood Bed, Chestnut

  • Zoro #: G0225610
  • Mfr #: AJAU1070
$184.08
  • Width: 42
  • Color: Chestnut
  • Weight: 56
See full product details
This item ships free.

Alaterre #AJAU1070 Specifications

  • Zoro #: G0225610
  • Mfr #: AJAU1070
Width: 42 Color: Chestnut
Weight: 56 Depth: 78
Height: 39 Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Aurora is a versatile, Mission bed. With its Brazilian Pine construction this bed is well made for your family.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AJAU1070