Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Berkshire Natural Live Edge Wood End Table

  • Zoro #: G0223145
  • Mfr #: AWBB0120
$316.36
  • Weight: 40
  • Height: 27
  • Depth: 17
See full product details
This item ships free.

Alaterre #AWBB0120 Specifications

  • Zoro #: G0223145
  • Mfr #: AWBB0120
Weight: 40 Height: 27
Depth: 17 Color: Natural
Material: Acacia Wood Width: 24
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Berkshire is gorgeous natural Acacia wood with live edge and solid legs; uniquely yours as no two pieces are exactly alike. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWBB0120