Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brookside 48"W Wood with Concrete-Coating Coffee Table

  • Zoro #: G0225595
  • Mfr #: AWBS1270C
$637.73
  • Weight: 108.01
  • Height: 18
  • Width: 48
See full product details
This item ships free.

Alaterre #AWBS1270C Specifications

  • Zoro #: G0225595
  • Mfr #: AWBS1270C
Weight: 108.01 Height: 18
Width: 48 Depth: 32
Color: Brown Material: Mango Wood with pecan lacquer finish.
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Decorate your living space with this new innovative construction. Modern, industrial Concrete-coated-topped table with solid wood base and shelf will offer a fresh new look to your living room. We see this collection in a modern city loft or a transitional living room that needs just a pop of updated style.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWBS1270C