Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Canaan All-Weather Wicker 70"L Outdoor Sofa with Cushions

  • Zoro #: G0224789
  • Mfr #: AWWC0445CC
$670.00
  • Height: 32
  • Color: Cream
  • Weight: 63
See full product details
This item ships free.

Alaterre #AWWC0445CC Specifications

  • Zoro #: G0224789
  • Mfr #: AWWC0445CC
Height: 32 Color: Cream
Weight: 63 Depth: 31
Width: 24 Material: Aluminum
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Fresh, contemporary style will transform your patio or deck into an outdoor oasis. All-Weather Resin Wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant Polyester Cushions with tufted seat-backs add to the comfort and style of this collection.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWWC0445CC