Alaterre Furniture
Canaan All-Weather Wicker Corner Sectional Sofa with Cushions
Mfr # AWWC01225CC
Zoro # G9190160
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 55
- Height 32
- Overall Length 55
Explore More Products
- ALATERRE FURNITURE Carolina 42" Diameter All-Weather Wicker Outdoor Dining Table with Glass Top AWWM02MM
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Sectional Set AWWC01344578CC
- ALATERRE FURNITURE Alburgh All-Weather Outdoor Conversation Set with Two Rope Chairs and 18" H Cocktail Table AWWK013KK
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table AWWF04FF
- ALATERRE FURNITURE Wicker Outdoor Conversation Set, Coffee Table/2 Chairs/2-Seat Bench AWWB010203BB
- ALATERRE FURNITURE Monaco All-Weather 3-Piece Set with Two-Seat Reclining Bench and Two Ottomans AWWH023HH
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray Corner Sectional Sofa, Weight: 133.2 AWWD0122DD
- ALATERRE FURNITURE Windham All-Weather Wicker Outdoor 26"H Cocktail Table with Glass Top AWWA04AA
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Overall Length: 78 AWWC013359CC
- FLASH FURNITURE 4PK Brown Outdoor Stack Chair w/ Flex Material 4-JJ-303C-B-GG
- FLASH FURNITURE Gael Commercial Grade 2 Pack Green Metal Indoor-Outdoor Chair 2-CH-61200-18-GN-GG
- Alaterre Furniture Outdoor Chairs