Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion

  • Zoro #: G0225139
  • Mfr #: AWWC09CC
$161.90
  • Color: Cream
  • Material: Aluminum
  • Width: 26
See full product details
Out of Stock

Alaterre #AWWC09CC Specifications

  • Zoro #: G0225139
  • Mfr #: AWWC09CC
  • Color: Cream
  • Material: Aluminum
  • Width: 26
  • Height: 17
  • Depth: 26
  • Weight: 11.7
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Fresh, contemporary style will transform your patio or deck into an outdoor oasis. All-Weather Resin Wicker surrounds a 100% aluminum rust-proof, powder coated frame. Tempered glass table tops are secured with suction cups to prevent sliding. Put your feet up and relax or add a tray and you'll have ample room for serving morning coffee and playing a board game.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWWC09CC