Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Canaan All-Weather Wicker Outdoor 48"L Two-Seat Love Seat, Cushions

  • Zoro #: G0224046
  • Mfr #: AWWC035CC
$637.73
  • Width: 24
  • Depth: 31
  • Color: Cream
See full product details
This item ships free.

Alaterre #AWWC035CC Specifications

  • Zoro #: G0224046
  • Mfr #: AWWC035CC
Width: 24 Depth: 31
Color: Cream Weight: 48.7
Height: 32 Material: Aluminum
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Fresh, contemporary style will transform your patio or deck into an outdoor oasis. All-Weather Resin Wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant Polyester Cushions with tufted seat-backs add to the comfort and style of this collection.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWWC035CC