Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cornerstone 36"W Wood with Concrete-Coating Coffee Table

  • Zoro #: G0224904
  • Mfr #: AWCT1120
$178.63
  • Height: 18
  • Depth: 24
  • Color: Black
See full product details
This item ships free.

Alaterre #AWCT1120 Specifications

  • Zoro #: G0224904
  • Mfr #: AWCT1120
Height: 18 Depth: 24
Color: Black Width: 36
Weight: 47 Material: Metal, powder coated steel legs
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Decorate your living space with this new innovative construction. Modern, industrial Concrete-coated-topped table with metal base and shelf will offer a fresh new look to your living room. Modern, industrial style with open x-framed legs will update any space.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWCT1120