Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cornerstone 48"W Wood with Concrete-Coating Coffee table

  • Zoro #: G0223230
  • Mfr #: AWCT1220
$218.57
  • Height: 18
  • Weight: 73
  • Color: Black
See full product details
This item ships free.

Alaterre #AWCT1220 Specifications

  • Zoro #: G0223230
  • Mfr #: AWCT1220
Height: 18 Weight: 73
Color: Black Width: 48
Depth: 30 Material: Metal, powder coated steel legs
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Decorate your living space with this new innovative construction. Modern, industrial Concrete-coated-topped table with metal base and shelf will offer a fresh new look to your living room. Modern, industrial style with open x-framed legs will update any space.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWCT1220