Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cornerstone Wood with Concrete-Coating End Table

  • Zoro #: G0225330
  • Mfr #: AWCT0120
$90.00
  • Weight: 28
  • Depth: 17
  • Height: 27
See full product details
This item ships free.

Alaterre #AWCT0120 Specifications

  • Zoro #: G0225330
  • Mfr #: AWCT0120
Weight: 28 Depth: 17
Height: 27 Material: Metal, powder coated steel legs
Width: 27 Color: Black
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Decorate your living space with this new innovative construction. Modern, industrial Concrete-coated-topped bench with metal base and shelf will offer a fresh new look to your living room. Modern, industrial style with open x-framed legs will update any space.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWCT0120