Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Country Cottage 2 Shelf End Table, Blue Antique Finish

  • Zoro #: G0226015
  • Mfr #: ACCA02BA
$139.24
  • Width: 20
  • Height: 27
  • Color: Antique Blue
See full product details
This item ships free.

Alaterre #ACCA02BA Specifications

  • Zoro #: G0226015
  • Mfr #: ACCA02BA
Width: 20 Height: 27
Color: Antique Blue Depth: 15
Weight: 23.5 Material: Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. Two-shelf end table allows you to display favorite tabletop pieces.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ACCA02BA