Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Country Cottage 42"L Coffee Table, White Antique Finish

  • Zoro #: G0224554
  • Mfr #: ACCA11WA
$316.36
  • Color: Antique White
  • Depth: 24
  • Height: 18
See full product details
This item ships free.

Alaterre #ACCA11WA Specifications

  • Zoro #: G0224554
  • Mfr #: ACCA11WA
Color: Antique White Depth: 24
Height: 18 Weight: 46.5
Material: Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish Width: 42
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. Coffee table is the perfect size in front of your sofa and you can keep items out of sight on the bottom shelf.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ACCA11WA