Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Country Cottage Chairside Table, Red Antique Finish

  • Zoro #: G0225419
  • Mfr #: ACCA13RA
$261.27
  • Color: Antique Red
  • Material: Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
  • Weight: 27.5
See full product details
This item ships free.

Alaterre #ACCA13RA Specifications

  • Zoro #: G0225419
  • Mfr #: ACCA13RA
Color: Antique Red Material: Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Weight: 27.5 Depth: 23
Width: 15 Height: 24
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. 15"w chairside table fits perfectly in a smaller space; the storage drawer and shelf allow you to keep important items close at hand.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ACCA13RA